Benvenuto da Würth Germania Solo per professionisti Contatto +49 7940 15-2400
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 1
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 2
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 3
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 4
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 5
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 6
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 7
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 8
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 9
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 10
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 11
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 12
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 13
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 14
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 15
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 16
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 17
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 18

Selezionare i singoli articoli nella tabella seguente per maggiori informazioni, ulteriori immagini e documenti.

ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW

Special double-thread screw made of high-quality, austenitic A2 high-grade steel with large truss head fitting perfectly in the metal hole for mounting roof hooks close to edges (without pre-drilling) when installing PV systems on roof structures with soft roof insulation in outdoor areas constantly exposed to weathering.

Leggi la descrizione del prodotto

Disponibile nelle versioni 5

Solo per utilizzatori professionali

Registrati ora per accedere ad oltre 125.000 prodotti.

Altre varianti

Area di applicazione