Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
Watertight, floor-level shower unit with integrated slope and horizontal drain. Installation height from 95 mm
Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 96 mm (51 mm)
Watertight, floor-level shower unit with 1-sided slope. Available with horizontal or vertical drain. Installation height from 123 mm/42 mm
Watertight, floor-level shower unit with 1-sided slope and integrated horizontal drain. Installation height 98 mm
Watertight, floor-level shower unit with slope and integrated horizontal drain. Installation height from 69 mm
Watertight, floor-level shower unit with integrated slope. Available with horizontal or vertical drain. Installation height from 116 mm/45 mm
Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 132 mm (45 mm)
Carril de montaje C VARIFIX® de 41/41
Tornillo de doble rosca
Abrazadera para tubos TIPP® Smartlock GS
Casquillo distanciador Hexagonal, acero cincado
Abrazadera para tubos TIPP® Smartlock 2 GS