Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
6 artículo(s) con 25 versiones encontrado(s)
Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
Façade membrane in various colours for aesthetically pleasing sealing of perforated façades up to an open joint portion of max. 70% of the façade surface and clear joint widths of up to 10 cm.
Extremely durable black membrane for use on façades with decorative joints, an open joint portion of max. 50 % and joint widths of up to 100 mm
Existen aún mas resultados de búsqueda. Para un resultado más preciso especifique aún más sus datos introducidos.
Compruébelo o utilice un término de búsqueda diferente.