Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Ready-to-use filler for dry indoor construction, complies with EN 15824
Light filler for filling joints, cracks and holes in wall and ceiling surfaces
2-component epoxy-based casting and adhesive resin for positive casting of cracks and joints in cement screed and concrete
Polymer-modified and fibre-reinforced gypsum-based joint, filling and surface filler.
Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.
Plastic-containing stable cement repair filler for layer thicknesses from 2 mm to 20 mm for walls and floors CT-C25-F4
Cinta de sellado VKP® PLUS
Cinta de juntas VKP® TRIO
Pulido de alto brillo P20 Plus
Espuma para pistolas PURLOGIC® Flex 1-C
Espuma para pistolas, 1 pieza, PURLOGIC Top
Pulido de desbaste rápido P10 Plus
Cinta de juntas VKP® MAX
Pulimento para evitar rayones y reflejos P30 Plus