Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
Universal filler with outstanding properties. Can be used as knifing and fine filler.
Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces
Endurecedor de masilla para nuestra masilla de poliéster VAKU 20–VAKU 80
Glass fibre reinforcement filler for bridging cracks, holes and for repairing glass fibre reinforced plastics.
Producto especialmente indicado para reparaciones de emergencia
Filler for filling and levelling deep uneven surfaces and scratches
Fast-acting repair system for installers and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaking areas.
High-strength epoxy resin-based 2C bodywork filler compound suitable for cold application as a lead-free alternative to hot soldering with tin.
Ready-to-use, 1-component water-based filler
Cinta de sellado VKP® PLUS
Cinta de juntas VKP® TRIO
Espuma para pistolas PURLOGIC® Flex 1-C
Espuma para pistolas, 1 pieza, PURLOGIC Top
Cinta de juntas VKP® MAX
Cinta de juntas VKP® Trio SF
Cinta de juntas VKP® BASIC
Cinta de juntas VKP Trio 600 estándar