Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
28 artículo(s) con 410 versiones encontrado(s)
Compliant with standard EN 343, Class 3.3
The elasticated and comfortable rain jacket ensures reliable weather protection and dry wear comfort - even in bad weather conditions.
Parka cálida de tejido Ripstop resistente. Óptima protección contra la lluvia y la nieve.
The watertight and windproof rain jacket with extended back ensures sufficient comfort.
Chaqueta Softshell forrada, confeccionada en un tejido elástico y duradero. Permite la máxima libertad de movimiento y ofrece una resistencia ideal gracias al refuerzo de las costuras.
Chaqueta funcional, cómoda y cálida con diseño deportivo.
Una chaqueta de moda, cómoda y muy funcional, ideal para los días fríos. Recomendamos elegir una talla más grande para un ajuste más amplio.
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
Watertight winter construction rain jacket with warm lining. The jacket is not just ideal for cold temperatures thanks to its removable lining.
These stretchy, comfortable and tear-resistant overalls guarantee a long service life and great comfort. They are ideally suited to cleaning work in stables and yards, as well as for forestry and local community work.
The waterproof and breathable fabric keeps you perfectly protected against wet and windy conditions during the colder periods of the year
Comfortable jacket for a wide range of applications. Detachable sleeves allow the bomber jacket to be worn as a gilet.
Ropa todoterreno muy duradera y versátil. Muy cómoda de llevar, idónea para uso diario
Chaqueta forrada equipada con un tejido interior de grafeno conductor del calor que garantiza una temperatura corporal óptima y que además está fabricado con materiales reciclados
Comfortable bomber jacket made of robust mixed fabric. Detachable sleeves allow the bomber jacket to be quickly converted into a functional gilet.
Chaqueta elástica resistente al agua con relleno de Thermore® 100 % reciclado. Tejido E-Care, que proporciona un 99 % de protección contra la radiación electromagnética.
Watertight, highly visible winter jacket with reflective strips. Protects against cold according to standard EN 14058 and against rain according to EN 343
Chaqueta ligera y fácil de plegar en Ecodown, incluye bolsa Würth Modyf
Rugged and breathable softshell jacket for almost all weather conditions. The elasticated fabric means you can enjoy unrestricted freedom of movement.
This robust and warm bomber jacket provides protection in windy weather. You will love the sporty design, modern decorative seams and great comfort.
Robust water-repellent parka. Warm quilted lining and roll-up hood. The ideal companion during the colder months.
Robust, innovative parka with an excellent fit. Combines a casual look with quality and wear comfort.
This functional and elegant softshell jacket is made from a trendy and high-quality mixed fabric. It offers a perfect cut and optimum protection.
Whether it’s a summer downpour or an autumn storm front, this extremely waterproof and breathable fabric will keep you dry
Comfortable cotton-rich bomber jacket, practical pockets and warm lining, ideal for winter
Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
Cómoda chaqueta fabricada en material impermeable, con bolsillo en el pecho de gran tamaño y forro fabricado en tejido grafeno antibacteriano con regulación térmica
Esta chaqueta softshell ofrece un ajuste óptimo y libertad de movimiento. Es adecuada para casi todas las condiciones meteorológicas.
Existen aún mas resultados de búsqueda. Para un resultado más preciso especifique aún más sus datos introducidos.
Compruébelo o utilice un término de búsqueda diferente.
Pantalla de protección facial Versión básica
Pantalla de protección para amoladora Basic
Protección facial
Pantalla de protección facial Ultimate
Gafas de visión completa, Andrómeda®
Protección para la frente
Gafas de seguridad Wega®
Visor de repuesto Para pantallas de protección facial Ultimate