Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
Flat suction pump for extracting water up to 2 mm deep
Small and robust waste water pump, suitable for use in a broad range of applications
Additional float for Classic submersible pump
Robust, reliable submersible waste water pump with mounted float switch
Makes it easy to suck up water to a level of 2 mm. Even the smallest puddles can be extracted
Para fijar el soporte de perforación central junto con el set de vacío opcional pertinente
For submersible pump Classic art. no. 099370270
Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved