Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
Primer, corrosion protection and lacquer in a single product.
Weather-resistant, single-layer lacquer with outstanding corrosion protection properties and high printing capacity
High-solid HS acrylic paint with high degree of resistance to UV and weathering.
Primer, corrosion protection and top-coat in a single product.
Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.
Sellado a base de pintura acrílica de alta calidad del compartimiento del motor
Alkyd resin lacquer that can be diluted with water for high-quality lacquering of primed metal surfaces and wooden components for both indoors and outdoors.
High-solid acrylic clear varnish with increased resistance to scratches for complete and partial painting of passenger cars and commercial vehicles. Special varnish based on reflow technology.
Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
Cinta de sellado VKP® PLUS
Cinta de juntas VKP® TRIO
Pulido de alto brillo P20 Plus
Espuma para pistolas PURLOGIC® Flex 1-C
Espuma para pistolas, 1 pieza, PURLOGIC Top
Pulido de desbaste rápido P10 Plus
Cinta de juntas VKP® MAX
Pulimento para evitar rayones y reflejos P30 Plus