Regístrese en solo tres pasos y utilice todas las funciones de la tienda online.
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
Clasificación
1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas
1K polyurethane foam for securing insulation panels to façades
Flexible thin- and medium-bed mortar in watertight film bag
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.
Hydraulically hardening, flexible, highly pourable thin bed and medium bed mortars in accordance with EN 12004 C2 TE S1
Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE
Fast bonding flexible mortar C2 FT S1 in accordance with DIN EN 12004
For the effortless removal of all kinds of wallpapering
Cinta de sellado VKP® PLUS
Cinta de juntas VKP® TRIO
Pulido de alto brillo P20 Plus
Espuma para pistolas PURLOGIC® Flex 1-C
Espuma para pistolas, 1 pieza, PURLOGIC Top
Pulido de desbaste rápido P10 Plus
Cinta de juntas VKP® MAX
Pulimento para evitar rayones y reflejos P30 Plus