Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
Primer, corrosion protection and lacquer in a single product.
Weather-resistant, single-layer lacquer with outstanding corrosion protection properties and high printing capacity
Primer, corrosion protection and top-coat in a single product.
High-solid HS acrylic paint with high degree of resistance to UV and weathering.
Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.
Alkyd resin lacquer that can be diluted with water for high-quality lacquering of primed metal surfaces and wooden components for both indoors and outdoors.
Vedante à base de tinta acrílica de alta qualidade para o compartimento do motor
High-solid acrylic clear varnish with increased resistance to scratches for complete and partial painting of passenger cars and commercial vehicles. Special varnish based on reflow technology.
Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
Massa consistente multiusos I
Massa longa duração III
Massa lubrificante multiusos IV
Massa lubrificante multiusos III
Massa lubrificante multiusos II
Massa viaturas comerciais de alto desempenho 400g
Massa lubrificante multiusos, máquinas construção/agricultura
Bomba manual para massa consistente Para cartuchos de 400 g.