Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
Double pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin
Single pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin
For easy and fast attachment of pre-insulated single pipes to threaded rods M8/M10
For easy and fast attachment of pre-insulated double pipes to threaded rods M6/M8/M10
Made from hot-pressed brass
With a large base plate for secure connection to the roof sealing
Ensures a vapour-tight roof membrane, preventing the penetration of condensation into the roof insulation