Seleccione artigos individuais na tabela abaixo para encontrar informação detalhada, mais imagens e documentos.
Thread former HSCo multi performance
The high-performance thread former with oil grooves (from dia. M3) for versatile use on almost all power tools (now also on pillar and upright drills) and on almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels up to 1,400 N/mm2. Also suitable for non-ferrous metals such as aluminium, aluminium alloys and bronze.
Registe-se agora para ter acesso a mais de 125 000 produtos
Variantes
Seleccionar valor de cor RAL
TENHA EM ATENÇÃO: A cor mostrada no ecrã difere da cor real!