Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
The perforation-proof polyester roof protection film
Exposição ao ar livre a longo prazo na classe padrão
The all-round product among underlay membrane and roof protection films with a high-quality, airtight monolithic TPEE membrane as a functional layer.
The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
Resistant to outdoor weathering for long periods and to high temperature in its standard form.
Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
Long-term outdoor weathering and high temperature resistance in standard class
Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
Transparent, fully self-adhesive construction seal and weather-resistive membrane for wooden constructions and elements
Parafuso de vedação para canalizações A2
Calços para vidro