Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel