Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
40 item(ns) com 56 versões encontrado(s)
Smoke switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)
For flue gas testing smoke switches and smoke detectors.
Required for the acceptance and maintenance of Würth hold-open devices
The anchor plate that adapts to the angle of the wall
Universal base for surface mounting on the ceiling
Door holding magnet with round design and concealed connection terminals
The adaptation profile enables a closing sequence selector with an electronic lock to be mounted on narrow door frames
Elegant cover for the ORS 142 W smoke switch
Base for false ceiling mounting with anti-glare ring
The adapter profile enables assembly of an EFR sliding rail on door frames on the non-hinge side
The adaptation profile enables assembly of a closing sequence selector on narrow door frames
Magnetic door holder with concealed connection terminals for floor mounting
The adapter profile enables assembly of an EFR sliding rail on narrow door frames
Control centre for hold-open device
Thermal switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)
For extending telescopic poles
Base for wall/lintel installation in dry rooms
Stylish smoke switch for the wall. For replacing components in existing devices that have been approved according to approval certificate (Z. 6.5.-xxx)
The set contains all the documentation and identification plates required for the commissioning, acceptance and maintenance of hold-open devices
Problem solver designed for mounting a closing sequence selector on the non-hinge side of door frames
For closing sequence control and hold-open devices, with concealed connection clamps
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.