Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
23 item(ns) com 57 versões encontrado(s)
Para colocar no orifício
Universal, adjustable holder for tablets from 7 to 13 inches and smartphones
Universal, adjustable holder for laptops from 10 to 17 inches
Lockable drawer, powder-coated steel
To push into the hole
For two monitors; can be flexibly rotated 360° for working in portrait or landscape mode
Adjustable in height/width and 360° swivel
Brush ensures a closed, flexible opening
High-quality flexible cable routing adjustable to the height of the desk or office table
For single monitors; can be flexibly rotated 360° for working in portrait or landscape mode
The ergonomic monitor arm for individual monitors impresses not only with its slim and timeless aesthetics, but also with its very high-quality workmanship
Particularly suitable for mounting sneeze guard screens, privacy screens and dividers with a thickness of 2 mm to 40 mm
The beakers can be easily adjusted to the side bars and create a modern individual colour accent
Lockable drawer, with rotating front panel for left and right lock positioning
For single monitors; can be flexibly rotated 90° for working in portrait or landscape mode
For two monitors; can be flexibly rotated 90° for working in portrait or landscape mode
For bridging table frames up to 50 mm in height
The ergonomic monitor arms for two monitors are effective not only due to their slim and timeless aesthetics, but also thanks to their very high-quality workmanship
Stylish transport box for personal work equipment
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.