Seleccione artigos individuais na tabela abaixo para encontrar informação detalhada, mais imagens e documentos.
Screw tap cass. red ring through-hole 14 pcs Syska
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring through-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.
Registe-se agora para ter acesso a mais de 125 000 produtos
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/576656382.jpg)
Variantes
Seleccionar valor de cor RAL
TENHA EM ATENÇÃO: A cor mostrada no ecrã difere da cor real!