Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
24 item(ns) com 105 versões encontrado(s)
Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
ClickFix — tool-free mounting of door handle
High-quality stainless steel fitting with square screw-on rosette
The handle fitting gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
ClickFix - tool-free mounting of door handle
High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 requires.
High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands.
High-quality stainless steel finish with square rosette and concealed ball-bearing technology.
Premium stainless steel fitting for private use and which is easy to install.
The A 111 door handle is made of stainless steel and has a polished/matt appearance
The handle fitting made from stainless steel gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.