Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
Solvent-free, transparent primer for surface hardening and regulation of absorbency.
Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
Solvent-based 1-component primer for PVC substrates
Aqueous, solvent-free, fast-setting primer for absorbent and non-absorbent surfaces.
High-quality insulating and sealing primer for indoor and outdoor applications
Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use
Solvent-based 1-component primer for FPO, TPO and EPDM roof membranes
1-component, unpigmented primer based on an acrylate dispersion for bituminous substrates such as exposed bitumen or bitumen weld beads
Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications
Massa consistente multiusos I
Massa longa duração III
Massa lubrificante multiusos IV
Massa lubrificante multiusos III
Massa lubrificante multiusos II
Massa viaturas comerciais de alto desempenho 400g
Massa lubrificante multiusos, máquinas construção/agricultura
Bomba manual para massa consistente Para cartuchos de 400 g.