Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
88 item(ns) com 402 versões encontrado(s)
Filigree single anchor point for use on wooden rafters on a pitched roof with ETA and abG general type approval
Anchor point for fixing with drop-in anchors in concrete surfaces.
Drill bit, hammer, torque: Easy anchor point with ETA for concrete surfaces
Single anchor point with DIBt approval for weak wooden surfaces
Securing device with general technical approval (abZ) for trapezoidal sheet roofs.
Almost invisible: ABS-Lock Loop fall arrester for steep roof
Strong securing device for securing systems on flat concrete roofs.
Anchor point + ladder hook for screwing into rafters through insulation
Fall arrester system for simple, fast attachment to steel and concrete
Flat roof fall arrester with general technical approval (abZ - allgemeine bauaufsichtliche Zulassung)
Anchor point for bonding with anchor rods in concrete substrates
ABS Lock H 16 with support tube
Special securing device for fall arrester on hollow ceilings
A simple principle! Your attachment point for wooden beams.
Additional support tube for anchor points with base plate
for installation on steel surfaces
Fall arrester system for easy and quick attachment to metal structures with machine screws
Anchor point for riveting on sandwich and trapezoidal sheet.
Fall arrester system for easy and quick attachment to concrete using concrete screws
Anchor point for securing through steel surfaces.
Easy-to-install anchor point for metal sandwich roofs
Single anchor point or safety harness system – penetration-free thanks to dead load
Depressed centre version of the ABS-Lock DH04 safety roof hook for pitched roofs.
Fall arrester system with integrated fall indicator for quick and easy installation in concrete by way of the tried-and-tested Würth anchor technology
Installation-friendly attachment point/securing device for warm roofs
Attachment point with or without projection
Single anchor point with lug for quick and easy fastening in concrete, hollow-chamber concrete, steel, multi-layer boards and OSB boards
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.