Seleccione artigos individuais na tabela abaixo para encontrar informação detalhada, mais imagens e documentos.
Machine tap, HSCo, Multi Longlife type B
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Registe-se agora para ter acesso a mais de 125 000 produtos
Variantes
Seleccionar valor de cor RAL
TENHA EM ATENÇÃO: A cor mostrada no ecrã difere da cor real!