Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
Self-luminous light switch with high-quality COB (chip-on-board) LEDs
Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules
Radio remote control for dimming and switching 12 V LED lights
Small, discreet built-in rocker switch
For controlling 12 V LED lights on one channel with remote control
For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
For controlling 12 V LED lights with wired and wireless switches
IR door contact switch, plastic, for LED lamps in a 12-V system
For controlling 24 V LED lights on one channel with remote control
Abraçadeira padrão com patilha plástica
Ponta de fio elétrico c/ manga de plástico em conformidade com a norma DIN 46228, parte 4
Cable tie, one-piece, with approval, black