Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
60 item(ns) com 78 versões encontrado(s)
Radio remote control for dimming and switching 12 V LED lights
Small, discreet built-in rocker switch
IR door contact switch, plastic, for LED lamps in a 12-V system
Electronic wireless switch for wireless receiver
Wireless receiver for switching halogen or LED transformers
Contactless switching triggered by people or objects approaching
Plastic wireless wall switch with setting dial for LED transformer LED-T-12-4-AW
With control module 5, the transformer LED-T-5 can be operated by the simple one-button switch
Control module II, plastic, for LED transformer LED-T-12-5
Simple one button switch
Plastic wireless wall switch with double rocker switch for LED transformer LED-T-12-4-AW
Microwave sensor, plastic, for the automated switching of LED lights
External mounting door contact switch for screwing on
Control module III, plastic, for LED transformer LED-T-12-5
For invisible installation behind wood or glass
RGBW wireless controller made of plastic with or without wireless remote control for LED light strips
External built-in microwave sensor for switching LED lights
RGB wireless controller made of aluminium for RGB LED light strips
For controlling transformer LED-T-12-5 or the 1-channel wireless colour and dimming control 12V via voice input, app or remote control
In connection with the control box for LED transformer LED-T-12/24-1
Wireless remote control for RGB and luminaires with adjustable white
Individually usable wireless switch and motion detector with twilight function
Wireless dimming controller 24 V made of plastic with 4-channel wireless remote control
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.
Abraçadeira padrão com patilha plástica
Armário de comando elétrico, cavilha universal
Chave multifunções de pega em T
Terminal Lustre com proteção
Ponta de fio elétrico c/ manga de plástico em conformidade com a norma DIN 46228, parte 4
Cable tie, one-piece, with approval, black