Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
24 item(ns) com 36 versões encontrado(s)
Holds the latch and bar
With cup and infinitely variable adjustment
Easy installation thanks to less time spent on milling
Combination locking point for 4 mm and 12 mm rebate space
For use with electric strikes
For self-locking multi-locks, with 4-mm or 12-mm rebate space
The VdS-certified bar switching contact is used to monitor the locking of doors
For Eneo C/CC electromechanical multiple locks with 2 bolts/2 power wedges (wooden doors)
Holds the bar securely in the threshold
For multi-point locks with two or four bolts
Secures the inactive leaf
The holding bracket prevents the cable transition from being trapped
Plug-in, 180° opening angle
For electromechanical multiple locks ENEO A and C/CC
Less time spent on milling for easy installation
Connects the cable transition on the door to a lock motor and access system
The radio hand transmitters allow up to two Eneo CC locks to be opened with one button press
The sleeve supplied serves as distance compensation for 12 mm rebate space
For plug-in cable transition
Your finger is the key
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.