Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.
Excellent for medium-duty brushing on large-scale workpieces made of stainless steel, aluminium and wood in manual and mechanical use. With high bristle density, high concentricity and wear resistance.
Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic. The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface.
Disco de corte p/ aço Speed
Pasta de polimento Para anéis de sisal/tecido, anéis de polir
Serra craniana HSS bimetal
Tw drill bit HSS DIN 338 Type RN 118° 19 pcs Syska
Broca de percussão Plus Quadro-L Vario
Broca espiral HSS DIN 338 tipo RN 130°
Broca espiral HSS DIN 338 tipo RN 118°
Serra craneana, HSS bimetálica Longlife e Speed HSCo8