Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall slitting cutters.
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Highly versatile, long-lasting and cost-effective construction site disc
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
e com rebordo fechado para um corte rápido e limpo
Igualmente adequados para materiais duros e macios em construção civil, engenharia civil e todas as operações relacionadas com materiais comparáveis. Muito económico, graças a uma vida útil extremamente longa.
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Super-thin diamond cutting disc with extremely high ease of cutting, very long service life and especially wide range of applications specially developed for the roofing trade.
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products
Disco de corte p/ aço Speed
Pasta de polimento Para anéis de sisal/tecido, anéis de polir
Serra craniana HSS bimetal
Tw drill bit HSS DIN 338 Type RN 118° 19 pcs Syska
Broca de percussão Plus Quadro-L Vario
Broca espiral HSS DIN 338 tipo RN 130°
Broca espiral HSS DIN 338 tipo RN 118°
Serra craneana, HSS bimetálica Longlife e Speed HSCo8