Bastam três passos para se registar e utilizar todas as funções oferecidas pela loja online.
Vendas apenas a clientes profissionais
O código QR já não é válido. Clique no botão seguinte para ativá-lo novamente.
Ordenar por
46 item(ns) com 114 versões encontrado(s)
Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
Replacement drying agent, suitable for example for the Prusa Pro drying box, packed in an aluminium barrier film bag for long-term storage - ideal as a replacement
For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
100 % lead- and cadmium-free
The DIANOZ 3D printer nozzle ensures uniform material extrusion, smooths the component surface during printing and offers maximum wear protection even with highly abrasive materials.
The E3D Revo™ ObXidian hardened steel nozzle offers maximum wear resistance and is compatible with the Prusa Pro HT90 printer
High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one
High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
High-quality E3D High Flow brass nozzle specially designed for high flow rates
Replacement silicone socks for the E3D Revo heating core used in the Prusa Pro HT90
Standard adhesion promoter for PLA, ABS, HiPS, PETG and TPU
The adhesion promoter set for 3D printing PA, PC, PP and PLA, ABS, HiPS, PETG and TPU provides reliable adhesion on hot printing beds and enables easy removal of the part and adhesive residue after cooling
PPGF adhesion promoter for glass-filled polypropylene
PA adhesion promoter for polyamide
Soldering tips set C245, 100 % lead- and cadmium-free
(Short and standard) M2-M8 thread inserts, including Voron and 1/4 inch-20, made of lead- and cadmium-free brass
Weller XT soldering tips set, 100 % lead- and cadmium-free
Perfectly matched to the Nextruder hotend, enables seamless integration into an existing printing system
This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
Metal adhesion promoter for metal filaments such as BASF Ultrafuse 316L and Ultrafuse 17-4 PH
The E3D Revo™ standard 0.25 mm nozzle enables particularly fine print details and is compatible with the Prusa Pro HT90 printer
Não existem mais resultados. Para obter um resultado mais preciso, especifique o seu termo de pesquisa mais detalhadamente.
Verifique ou utilize um termo de pesquisa diferente.