Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Castor With fixed plate

Fixed machinery castor with fixed plate
FIXMACSTR-SCRONPLT-D60-50KG

Art.-no. 0683567528
EAN 4053479792477

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With fixed plate
  • Hub with friction bearing

  • Made from abrasion-resistant grey rubber

  • Polyamide 6 core with filament guard

  • Galvanised steel holder

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Roll diameter (D)

60 mm

Load capacity

50 kg

Height (H)

83 mm

Roll width (L)

24 mm

Plate size (A x B)

60 x 60 mm

Hole distance (a)

45 mm

Hole distance 2 (b)

45 mm

Elongated hole width (c)

6 mm

Min. temperature conditions

-5 °C

Max. temperature conditions

40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information