Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Casting resin connection sleeve MU 0.6/1 kV

Casting resin connection sleeve MU1-6
JNTSLEV-CASTRESIN-MU4-(14-30MM)

Art.-no. 0890450004

EAN 4099618466205

-,--
price per selected packing unit
| Individual prices for customers after login
Casting resin connection sleeve MU 0.6/1 kV

Art.-no. 0890450004

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For connecting wires and plastic or paper-insulated cables up to 1 kV

Advantages of MU casting resin set (including casting resin):


  • Completely watertight both horizontally and vertically

  • Approved in accordance with DIN VDE 0165 for explosion-prone areas

  • High mechanical strength


Advantages of WÜ casting resin:


  • The casting resin complies with DIN VDE 0291 Part 2 and is suitable up to 10 kV.

  • High hydrolysis resistance

  • Long shelf life (24 months)

  • Good resistance to UV radiation and chemical influences

  • Low viscosity

  • Excellent adhesion to metals and plastics

  • Soft elastic once hardened

  • Halogen-free

DIN VDE 0278

Product information

Certificates/ Documents

 | 

 | 

Application areaSuitable for connecting leads and plastic or paper-insulated cables up to 1 kV. They can be installed outside, underground, in water, indoors and in cable routing conduits.

Type description

MU 4

Min./max. cable diameter

14-30 mm

Cable type

4 x 25 to 5 x 10 mm²

Length x height

275 x 48 mm

Min. cable diameter

14 mm

Max. cable diameter

30 mm

Length

275 mm

Height

48 mm

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information