Castellated nut with fine thread DIN 935, steel 10, plain
DIN 935 steel 10, plain, fine thread
NUT-CASTLE-DIN935-10-A-WS22-M14X1,5
Art.-no. 03452 143
EAN 4024835865579
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (h1) | 16 mm |
External drive (s1) | WS22 |
Material | Steel |
Property class | 10 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 23.35 mm |
Ward of key bit (m1) | 8.2 mm |
Pitch | 1.5 mm |
