Castellated nut, low profile with fine thread DIN 979, steel 4, zinc-plated, blue passivated (A2K)
DIN 979 steel 04 zinc plated fine thread
NUT-CASTLE-DIN979-04-WS30-(A2K)-M20X1,5
Art.-no. 034599 203
EAN 4054458924803
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (h1) | 16 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated |
DIN | 979 |
Width across corners (e) | 32.95 mm |
Ward of key bit (m1) | 7.28 mm |
Pitch | 1.5 mm |
