Castellated nut
DIN 935 steel 10 zinc plated thick-layer pass.
NUT-CASTLE-DIN935-10-B-WS46-(VZD)-M30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Standards | DIN 935 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M30.000 |
Height (h1) | 24 mm |
External drive (s1) | WS46 |
Width across corners (e) | 50.85 mm |
Ward of key bit (m1) | 18.2 mm |
Pitch | 3.5 mm |