Castellated nut DIN 935, A2 stainless steel, plain
DIN 935 plain A2 stainless steel
NUT-CASTLE-DIN935-A2-WS46-M30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 935 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M30 |
Height (h1) | 33 mm |
External drive (s1) | WS46 |
Width across corners (e) | 50.85 mm |
Design | With crown |
