Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cassette lockring tool with handle and guide pin

Cassette lockring tool with handle and guide pin
CASLOKRGTL-W.HNDL/PIN-D5-L355

Art.-no. 5228210110
EAN 4099618053764
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
With a long handle for efficient power transmission
  • Suitable for the most common tool fitting on 7- to 12-speed cassette lockrings, including models from Shimano, SRAM and other manufacturers

  • Also suitable for disc brake lockrings and lockring adapters with 12 splines

  • The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working

  • Features a 5 mm guide pin for improved centring and stability

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

355 mm

Material

Hardened steel

Surface

Nickel plated

Material of handle

Rubber

Product weight (per item)

372 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information