Case insert for chipping hammer MH 3-XES
Case insert for chipping hammer MH 3-XES
CASEINRT-HNDTL-(MH3-XE)-SYS-8.4.2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Type description | for MH 3-XE |
Length | 335 mm |
Width | 462 mm |
Height | 108 mm |
Poids du produit (par pièce) | 440.000 g |
Material | ABS |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt