Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-MULTICTR-(UNIVERSAL EMS)
Art.-no. 5806101995
EAN 4058794454772
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Multi-cutter |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 290 mm |
Height | 95 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 404.000 g |
Material | PS - Polystyrene |