Case insert for MASTER/M-CUBE power tools
CASEINRT-HNDTL-(H22-SLE, H24-MLE/MLS)
Art.-no. 5808200995
EAN 4052712136375
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Drill and chipping hammer |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 295 mm |
Height | 90 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 508.000 g |
Material | Plastic |