Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-HNDTL-(BMH32-XE)-SYS-8.4.2
Art.-no. 0955031543
EAN 4056807135298
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Drill and chipping hammer |
Type description | for BMH 32-XE |
Suitable for case | System case 8.4.2 |
Length | 462 mm |
Width | 335 mm |
Height | 108 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 471.000 g |
Material | ABS |