Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Case insert for MASTER/M-CUBE power tools

Case insert for MASTER machines
CASEINRT-(H 28-MA / H 28-MAS)-SY-8.4.3

Art.-no. 0955031800
EAN 4056807121086
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
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill and chipping hammer

Type description

H 28-MA + H 28-MAS

Suitable for case

System case 8.4.3

Length

462.5 mm

Width

335 mm

Height

162 mm

System dimensions

8.4.3

Product weight (per item)

490 g

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information