Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(H 28-MA / H 28-MAS)-SY-8.4.3
Art.-no. 0955031800
EAN 4056807121086
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Drill and chipping hammer |
Type description | H 28-MA + H 28-MAS |
Suitable for case | System case 8.4.3 |
Length | 462.5 mm |
Width | 335 mm |
Height | 162 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 490.000 g |
Material | Plastic |