Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(ESF 500-E)-UNIVERSAL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Grinding file |
Type description | Case insert for ESF 500-E Universal |
Suitable for case | System case 4.4.2 |
Length | 332 mm |
Width | 229 mm |
Height | 66 mm |
System dimensions | 4.4.2 |
Product weight (per item) | 165 g |
Material | PS - Polystyrene |