Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(EBS125-E-8.4.3)
Art.-no. 5807701995
EAN 4056807394053
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Concrete grinder |
Type description | TZE for EBS 125-E |
Suitable for case | System case 8.4.3 |
Length | 420 mm |
Width | 300 mm |
Height | 150 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 50.000 g |
Material | PE - Polyethylene |