Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(DS180-P/-T)
Art.-no. 0955030116
EAN 4062856214013
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Core drilling machine |
Suitable for case | System case 8.4.2 |
Length | 460 mm |
Width | 330 mm |
Height | 110 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 408.000 g |
Material | Plastic |