Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(BS 28-A)-SYS-8.4.2
Art.-no. 0955031617
EAN 4056807121338
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Impact drill driver |
Type description | Case insert for BS 28-A |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 108 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 490.000 g |
Material | ABS |