Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(ATS 18 AUTOMATIC)-(8.4.2)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Dry walling screwdriver |
Type description | ATS 18 AUTOMATIC |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 85 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 343 g |
Material | Plastic |