Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Case insert for MASTER/M-CUBE power tools

CASEINRT-(ASS18-12IN COMPT+HT)-8.4.2

Art.-no. 5801842461

EAN 4068362418686

-,--
price per selected packing unit
| Individual prices for customers after login
Case insert for MASTER/M-CUBE power tools

Art.-no. 5801842461

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Cordless-Impact wrenches

Suitable for case

System case 8.4.2

Length

462 mm

Width

335 mm

Height

80 mm

System dimensions

8.4.2

Product weight (per item)

430.000 g

Material

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information