Case insert for MASTER/M-CUBE power tools
CASEINRT-(ASS 18 SUBCOMPACT +)-8.4.2
Art.-no. 5801842456
EAN 4068362418693
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Cordless-Impact wrenches |
Suitable for case | System case 8.4.2 |
Length | 462 mm |
Width | 335 mm |
Height | 80 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 430.000 g |
Material | ABS |