Case insert for MASTER/M-CUBE power tools
CASEINRT-(ASS 18-1/4IN COMPACT)-(8.4.2)
Art.-no. 5801842415
EAN 4062856096992
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Impact wrenches |
Type description | ASS 18-1/4 inch COMPACT |
Suitable for case | System case 8.4.3 |
Length | 462.5 mm |
Width | 335 mm |
Height | 160 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 490.000 g |
Material | Plastic |