Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(APS+ABS)-8.4.3
Art.-no. 5801843411
EAN 4065746757218
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Cordless-Drill driver, Cordless jigsaw |
Type description | ABS/ASS + ABH COMPACT |
Suitable for case | System case 8.4.3 |
Length | 464 mm |
Width | 336 mm |
Height | 120 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 457.400 g |
Material | ABS |