Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(ABS/ASS+ABH)-(8.4.3)
Art.-no. 5801843491
EAN 4062856381531
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Cordless-Drill driver, Cordless-Impact wrenches, Cordless hammer drill |
Type description | ABS/ASS + ABH COMPACT |
Suitable for case | System case 8.4.3 |
Length | 462.5 mm |
Width | 335 mm |
Height | 162 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 440.000 g |
Material | ABS |